8in x .105in x DIA-7/8in-5/8in Continuos Rim Fin Turbo Diamond Blade Super

  • Mfr # DB-00550A

  • Zoro # G722840844


product price:  $89.25
/ea
Free Shipping & Returns

Key Features

Blade Dia.
8 in
Length
8 in
Segment Type
Turbo
Abrasive Material
Diamond
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DB-00550A
Zoro #
G722840844
UPC #
-
Country of Origin
Indonesia

Dimensions

Blade Dia.
8 in
Length
8 in
Width
8 in
Segment Thickness
0.105 in
Inside Dia.
7/8"-5/8"
Segment Height
10 mm

Details

Item
Diamond Saw Blade
Segment Type
Turbo
Abrasive Material
Diamond
Series
TK650S
Wet or Dry Application
Wet or Dry
Max. RPM
6,800 RPM
Application
General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.