8in x .180in x 1-1/4in-7 Threaded Long Barrel Wet Diamond Core bit
Mfr # DB-11040
Zoro # G922840743
product price: $481.99
/ea
Free Shipping & Returns
Key Features
Series
KK-P Premium Wet Core Bit
Outside Dia.
8 in
Wet or Dry Application
Wet
Overall Length
8 in
Core Bit Cutter Material
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DB-11040
Zoro #
G922840743
UPC #
-
Country of Origin
Israel
Dimensions
Outside Dia.
8 in
Overall Length
8 in
Segment Height
12 mm
Core Diameter
1-1/4"-7
Segment Thickness
0.180 in
Width
8 in
Details
Series
KK-P Premium Wet Core Bit
Wet or Dry Application
Wet
Core Bit Cutter Material
Diamond
Segment Type
Segmented
Max. RPM
500 RPM
For Use With
Diamond Core Drill
Item
Wet Core Bit
Primary Material Application
All wet core drill rig coring.
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.