
9in x .080in x DIA-7/8in - 5/8in Tubo Continuous Rim Diamond Blade
Mfr # DB-00539
Zoro # G522840693
product price:Â $45.59
/eaKey Features
Blade Dia.
9 in
Length
9 in
Application
General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.
Width
9 in
Segment Type
Turbo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DB-00539
Zoro #
G522840693
UPC #
-
Country of Origin
Thailand
Dimensions
Blade Dia.
9 in
Length
9 in
Width
9 in
Inside Dia.
7/8"-5/8"
Segment Thickness
0.095 in
Segment Height
10 mm
Details
Item
Diamond Saw Blade
Application
General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.
Segment Type
Turbo
Series
TK-450
Max. RPM
6,600 RPM
Abrasive Material
Diamond
Wet or Dry Application
Wet or Dry
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.