
9in x .195in x 1-1/4-7 Threaded 18in Barrel Super Wet Diamond Core Bit
Mfr # DB-11091
Zoro # G322840688
product price: $762.99
/ea
Free Shipping & Returns
Key Features
Series
KK-S Super Wet Core Bit
Segment Type
Segmented
Outside Dia.
9 in
Core Diameter
1-1/4"-7
Core Bit Cutter Material
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DB-11091
Zoro #
G322840688
UPC #
-
Country of Origin
Israel
Dimensions
Outside Dia.
9 in
Core Diameter
1-1/4"-7
Overall Length
9 in
Segment Thickness
0.195 in
Segment Height
12 mm
Width
9 in
Details
Series
KK-S Super Wet Core Bit
Segment Type
Segmented
Core Bit Cutter Material
Diamond
Item
Wet Core Bit
For Use With
Diamond Core Drill
Wet or Dry Application
Wet
Max. RPM
450 RPM
Primary Material Application
All wet core drill rig coring.
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.