SL-1 Double Cut Conical Ball Nose Tungsten Carbide Burr

  • Mfr # CB-SL1D

  • Zoro # G308085584


product price: $12.85
/ea

Key Features

Material
Tungsten Carbide
Shank Diameter
1/4
Shape
Conical Ball Nose
Cut Type
Double Cut
Length of Cut
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-SL1D
Zoro #
G308085584
UPC #
689076716116
Country of Origin
China

Dimensions

Shank Diameter
1/4
Length of Cut
5/8 in
Dia. (In.)
1/4 in

Details

Material
Tungsten Carbide
Shape
Conical Ball Nose
Cut Type
Double Cut
Series
SL-1
Color
Silver
For Use With
Die Grinder, Air Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.