SF-3 Aluminum Cut Arch Ball Nose Tungsten Carbide Burr for Non-Ferrous Materials
- Mfr # CB-SF3NF
- Zoro # G108085562
product price:Â
$
22.99
/ea
Key Features
Material
Tungsten Carbide
Shape
Arch Ball Nose
Dia. (In.)
3/8 in
Shank Diameter
1/4
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CB-SF3NF
- Zoro #
- G108085562
- UPC #
- 689076721011
- Country of Origin
- China
Dimensions
- Dia. (In.)
- 3/8 in
- Shank Diameter
- 1/4
- Length of Cut
- 3/4 in
Details
- Material
- Tungsten Carbide
- Shape
- Arch Ball Nose
- Color
- Silver
- Series
- SF-3NF
- For Use With
- Die Grinder, Air Tool
- Application
- Deburring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.