
SM-5 Double Cut Conical Pointed Nose Tungsten Carbide Burr
Mfr # CB-SM5D
Zoro # G608084805
product price: $25.29
/eaKey Features
Material
Tungsten Carbide
Shank Diameter
1/4
Shape
Conical Pointed Nose
Length of Cut
1 in
Cut Type
Double Cut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB-SM5D
Zoro #
G608084805
UPC #
689076716710
Country of Origin
China
Dimensions
Shank Diameter
1/4
Length of Cut
1 in
Dia. (In.)
1/2 in
Details
Material
Tungsten Carbide
Shape
Conical Pointed Nose
Cut Type
Double Cut
Primary Material Application
Cast iron, cast steel, carbon steel, alloy steel, stainless steel, and other materials.
Color
Silver
For Use With
Die Grinder, Air Tool
Application
Metalwork, toolmaking, model engineering, wood carving, jewelry making, welding, chamfering, casting, deburring, grinding, sculpting.
Series
SM-5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.