Shop CONTINENTAL
See all product information
Create Account
Air and Multipurpose Hose Assembly
- Mfr # F5Z02530-10-41
- Zoro # G316526215
product price:Â
$
26.65
/ea
Key Features
Hose Inside Dia.
1/4 in
Temp. Range
-40 Degrees to 158 Degrees F
Hose Length
10 ft
Safety Factor
4:1
Standards
ARPM Class B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5Z02530-10-41
- Zoro #
- G316526215
- UPC #
- -
- Country of Origin
- United States
- Item
- Air and Multipurpose Hose Assembly
- Temp. Range
- -40 Degrees to 158 Degrees F
- Safety Factor
- 4:1
- Standards
- ARPM Class B
- Hose Configuration
- Coupled Assembly
- Max. Working Pressure @ 70 F
- 300 psi
- Hose Fitting A Material
- Brass
- Hose Tube Material
- TPE
- Hose Fitting A Type
- FNPSM
- Hose Fitting B Type
- FNPSM
- Hose Cover Material
- TPE
- Hose Color
- Orange
- Hose Fitting B Material
- Brass
- Hose Reinforcement Material
- Polyester Yarn
Dimensions
- Hose Inside Dia.
- 1/4 in
- Hose Length
- 10 ft
- Hose Fitting A Size
- 1/4 in
- Hose Fitting B Size
- 1/4 in
- Hose Outside Dia.
- 1/2 in
Description
Air and Multipurpose Hose Assembly, Hose Inside Dia. 1/4 in, Hose Outside Dia. 1/2 in, Hose Length 10 ft, Hose Color Orange, Hose Tube Material TPE, Hose Cover Material TPE, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 158 Degrees F, Standards ARPM Class B, Hose Reinforcement Material Polyester Yarn, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FNPSM, Hose Fitting B Type FNPSM, Hose Fitting A Size 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.