Shop CONTINENTAL
See all product information
Create Account
Air and Multipurpose Hose Assembly
- Mfr # F5Z02530-100-51
- Zoro # G116526682
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Hose Length
100 ft
Hose Inside Dia.
1/4 in
Standards
ARPM Class B
Safety Factor
4:1
Hose Configuration
Coupled Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F5Z02530-100-51
- Zoro #
- G116526682
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Length
- 100 ft
- Hose Inside Dia.
- 1/4 in
- Hose Fitting A Size
- 1/4 in
- Hose Outside Dia.
- 1/2 in
- Hose Fitting B Size
- 1/4 in
Details
- Item
- Air and Multipurpose Hose Assembly
- Standards
- ARPM Class B
- Safety Factor
- 4:1
- Hose Configuration
- Coupled Assembly
- Temp. Range
- -40 Degrees to 158 Degrees F
- Max. Working Pressure @ 70 F
- 300 psi
- Hose Cover Material
- TPE
- Hose Color
- Orange
- Hose Fitting B Type
- F Quick Disconnect
- Hose Fitting A Material
- Carbon Steel
- Hose Fitting A Type
- M Quick Disconnect
- Hose Reinforcement Material
- Polyester Yarn
- Hose Fitting B Material
- Brass
- Hose Tube Material
- TPE
Description
Air and Multipurpose Hose Assembly, Hose Inside Dia. 1/4 in, Hose Outside Dia. 1/2 in, Hose Length 100 ft, Hose Color Orange, Hose Tube Material TPE, Hose Cover Material TPE, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 158 Degrees F, Standards ARPM Class B, Hose Reinforcement Material Polyester Yarn, Safety Factor 4:1, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Brass, Hose Fitting A Type M Quick Disconnect, Hose Fitting B Type F Quick Disconnect
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.