Air Hose, 1/4" I.D., 300 psi, 50 ft. L

  • Mfr # F5Z02530-50-11

  • Zoro # G2147916


product price: $77.21
/ea
Free Shipping & Returns

Key Features

Pneumatic Hose Length
50 ft.
Tube Material
TPE
Cover Material
TPE
Pneumatic Hose Temp. Range
-40 Degrees to 190 Degrees F
Pneumatic Hose Fitting Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5Z02530-50-11
Zoro #
G2147916
UPC #
-
Country of Origin
United States

Dimensions

Pneumatic Hose Length
50 ft.
Pneumatic Hose Fitting Size
1/4"
Pnuematic Hose Fitting Size
1/4"
Outside Dia.
0.500"
Pneumatic Hose Inside Dia.
1/4"
Fitting Size
1/4 in x 1/4 in
Hose Fitting B Size
1/4 in
Hose Inside Dia.
1/4 in
Hose Fitting A Size
1/4 in
Hose Length
50 ft
Hose Outside Dia.
1/2 in

Details

Item
Air Hose
Tube Material
TPE
Cover Material
TPE
Pneumatic Hose Temp. Range
-40 Degrees to 190 Degrees F
Reinforcement
Polyester Yarn
Meets
RMA Class B
Pneumatic Hose Color
Orange
Hose Configuration
Coupled Assembly
Coupling Material
Brass
Coupled Assembly / Bulk
Coupled Assembly
Safety Factor
4:1
Pneumatic Hose Max. Pressure
300 psi
Pneumatic Hose Thread Type
(M)NPT
Temp. Range
-40 Degrees to 158 Degrees F
Hose Fitting A Material
Brass
Hose Color
Orange
Standards
RMA Class B
Hose Fitting B Type
MNPT
Hose Fitting A Type
MNPT
Max. Working Pressure @ 70 F
300 psi
Hose Cover Material
TPE
Hose Fittings
Brass 1/4 in MNPT x Brass 1/4 in MNPT
Hose Fitting B Material
Brass
Hose Tube Material
TPE
Fitting Material
Brass x Brass
Fitting Type
MNPT x MNPT
Not Recommended Chemicals
For Media Type

Description

Air Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 1/2 in, Hose Length 50 ft, Hose Color Orange, Hose Tube Material TPE, Hose Cover Material TPE, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 158 Degrees F, Standards RMA Class B, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Configuration Coupled Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.