Zoro Homepage

Air Hose, 1/4" ID x 150 ft., Black

  • Mfr # IGBK02530-150-G

  • Zoro # G3900913


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Safety Factor
4:1
Temp. Range
-40 Degrees to 210 Degrees F
Hose Inside Dia.
1/4 in
Standards
USMSHA No. 2G-IC-14C/39
Hose Configuration
Bulk Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IGBK02530-150-G
Zoro #
G3900913
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
150 ft
Hose Inside Dia.
1/4 in
Hose Outside Dia.
0.5625 in

Details

Item
Air Hose
Safety Factor
4:1
Temp. Range
-40 Degrees to 210 Degrees F
Standards
USMSHA No. 2G-IC-14C/39
Hose Configuration
Bulk Hose
Hose Reinforcement Material
Fiber
Burst Pressure
1,200 psi
Hose Color
Black
Hose Tube Material
Nitrile
Max. Working Pressure @ 70 F
300 psi
Hose Strain Relief
No
Hose Cover Material
Nitrile
For Media Type
Air, Lubricated Air, Water
Compatible Chemicals
Deionized Water, Fresh Water, Salt Water

Description

Air Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 0.5625 in, Hose Length 150 ft, Hose Color Black, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards USMSHA No. 2G-IC-14C/39, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.