Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Hose, 3/4"I.D., 15 ft.

  • Mfr # HZR07525-15-41-G

  • Zoro # G3901631


product price: $57.19
/ea

Key Features

Temp. Range
-40 Degrees to 210 Degrees F
Safety Factor
4:1
Hose Configuration
Coupled Assembly
Hose Inside Dia.
3/4 in
Fitting Size
3/4 in x 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HZR07525-15-41-G
Zoro #
G3901631
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
15 ft
Hose Inside Dia.
3/4 in
Fitting Size
3/4 in x 3/4 in
Hose Outside Dia.
1 1/8 in
Hose Fitting A Size
3/4 in
Hose Fitting B Size
3/4 in

Details

Item
Air Hose
Temp. Range
-40 Degrees to 210 Degrees F
Safety Factor
4:1
Hose Configuration
Coupled Assembly
Hose Fitting B Material
Brass
Hose Fitting A Material
Brass
Hose Fitting B Type
FNPSM
Burst Pressure
1,000 psi
Hose Fittings
Brass 3/4 in FNPSM x Brass 3/4 in FNPSM
Fitting Type
FNPSM x FNPSM
Max. Working Pressure @ 70 F
250 psi
Fitting Material
Brass x Brass
Hose Fitting A Type
FNPSM
Hose Cover Material
EPDM
Hose Tube Material
EPDM
Hose Strain Relief
No
Hose Color
Red
Hose Reinforcement Material
Fiber
For Media Type
Air, Lubricated Air, Water
Compatible Chemicals
Deionized Water, Fresh Water

Description

Air Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/8 in, Hose Length 15 ft, Hose Color Red, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FNPSM, Hose Fitting B Type FNPSM, Hose Fitting A Size 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.