Air Hose, 3/8" I.D., 300 psi, 50 ft. L

  • Mfr # F5Z03830-50-13

  • Zoro # G2146008


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Pneumatic Hose Length
50 ft.
Tube Material
TPE
Cover Material
TPE
Pneumatic Hose Fitting Size
1/4"
Coupled Assembly / Bulk
Coupled Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5Z03830-50-13
Zoro #
G2146008
UPC #
-
Country of Origin
United States

Dimensions

Pneumatic Hose Length
50 ft.
Pneumatic Hose Fitting Size
1/4"
Pneumatic Hose Inside Dia.
3/8"
Pnuematic Hose Fitting Size
1/4"
Outside Dia.
0.640"
Fitting Size
1/4 in x 1/4 in
Hose Fitting B Size
1/4 in
Hose Fitting A Size
1/4 in
Hose Length
50 ft
Hose Inside Dia.
3/8 in
Hose Outside Dia.
5/8 in

Details

Item
Air Hose
Tube Material
TPE
Cover Material
TPE
Coupled Assembly / Bulk
Coupled Assembly
Pneumatic Hose Color
Orange
Reinforcement
Polyester Yarn
Meets
RMA Class B
Pneumatic Hose Temp. Range
-40 Degrees to 158 Degrees F
Hose Configuration
Coupled Assembly
Pneumatic Hose Max. Pressure
300 psi
Coupling Material
Brass
Pneumatic Hose Thread Type
(M)NPT
Safety Factor
4:1
Temp. Range
-40 Degrees to 158 Degrees F
Hose Fitting B Type
MNPT
Hose Tube Material
TPE
Hose Color
Orange
Hose Fitting A Material
Brass
Max. Working Pressure @ 70 F
300 psi
Hose Fitting B Material
Brass
Hose Fitting A Type
MNPT
Standards
RMA Class B
Hose Cover Material
TPE
Hose Fittings
Brass 1/4 in MNPT x Brass 1/4 in MNPT
Fitting Type
MNPT x MNPT
Fitting Material
Brass x Brass
Not Recommended Chemicals
For Media Type

Description

Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 5/8 in, Hose Length 50 ft, Hose Color Orange, Hose Tube Material TPE, Hose Cover Material TPE, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 158 Degrees F, Standards RMA Class B, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Configuration Coupled Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.