Zoro Homepage

Air Hose, 3/8" ID x 25 ft., Blue

  • Mfr # IGBL03830-25-G

  • Zoro # G3899793


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Standards
USMSHA No. 2G-IC-14C/39
Hose Inside Dia.
3/8 in
Hose Configuration
Bulk Hose
Temp. Range
-40 Degrees to 210 Degrees F
Safety Factor
4:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IGBL03830-25-G
Zoro #
G3899793
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
25 ft
Hose Outside Dia.
0.6875 in

Details

Item
Air Hose
Standards
USMSHA No. 2G-IC-14C/39
Hose Configuration
Bulk Hose
Temp. Range
-40 Degrees to 210 Degrees F
Safety Factor
4:1
Hose Tube Material
Nitrile
Hose Strain Relief
No
Max. Working Pressure @ 70 F
300 psi
Burst Pressure
1,200 psi
Hose Color
Blue
Hose Cover Material
Nitrile
Hose Reinforcement Material
Fiber
For Media Type
Air, Lubricated Air, Water
Compatible Chemicals
Deionized Water, Fresh Water, Salt Water

Description

Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.6875 in, Hose Length 25 ft, Hose Color Blue, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards USMSHA No. 2G-IC-14C/39, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.