Zoro Homepage

Air Hose, 3/8" ID x 25 ft., Yellow

  • Mfr # HZY03830-25-G

  • Zoro # G3899644


product price: $40.89
/ea

Key Features

Hose Inside Dia.
3/8 in
Safety Factor
4:1
Temp. Range
-40 Degrees to 210 Degrees F
Hose Configuration
Bulk Hose
Hose Tube Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HZY03830-25-G
Zoro #
G3899644
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
25 ft
Hose Outside Dia.
0.6875 in

Details

Item
Air Hose
Safety Factor
4:1
Temp. Range
-40 Degrees to 210 Degrees F
Hose Configuration
Bulk Hose
Hose Tube Material
EPDM
Hose Reinforcement Material
Fiber
Hose Color
Yellow
Hose Strain Relief
No
Max. Working Pressure @ 70 F
300 psi
Hose Cover Material
EPDM
Burst Pressure
1,200 psi
For Media Type
Air, Lubricated Air, Water
Compatible Chemicals
Deionized Water, Fresh Water

Description

Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.6875 in, Hose Length 25 ft, Hose Color Yellow, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.