Shop CONTINENTAL
See all product information
Create Account
Air Hose Assembly, 15 ft Hose L
- Mfr # HZU07530-15-11
- Zoro # G4312414
product price:Â
$
76.19
/ea
Key Features
Hose Reinforcement Material
Synthetic Yarn
Hose Inside Dia.
3/4 in
Temp. Range
40 Degrees to 210 Degrees F
Hose Tube Material
EPDM
Hose Fitting A Type
MNPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HZU07530-15-11
- Zoro #
- G4312414
- UPC #
- -
- Country of Origin
- United States
- Hose Reinforcement Material
- Synthetic Yarn
- Temp. Range
- 40 Degrees to 210 Degrees F
- Hose Tube Material
- EPDM
- Hose Fitting A Type
- MNPT
- Standards
- No Standards Met
- Hose Fitting B Type
- MNPT
- Max. Working Pressure @ 70 F
- 300 psi
- Hose Fitting B Material
- Brass
- Hose Fitting A Material
- Brass
- Safety Factor
- 4:01
- Item
- Air Hose Assembly
- Hose Cover Material
- EPDM
- Hose Color
- Blue
- For Media Type
- Air, Water
- Hose Configuration
- Coupled Assembly
- Compatible Chemicals
- Water
Dimensions
- Hose Inside Dia.
- 3/4 in
- Hose Fitting A Size
- 3/4 in
- Hose Length
- 15 ft
- Hose Outside Dia.
- 1 1/8 in
- Hose Fitting B Size
- 3/4 in
Description
Air Hose Assembly, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/8 in, Hose Length 15 ft, Hose Color Blue, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 300 psi, Temp. Range 40 Degrees to 210 Degrees F, Standards No Standards Met, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.