Shop CONTINENTAL
See all product information
Create Account
Air Hose Assembly, 15 ft Hose L
- Mfr # PLY02530-15-14
- Zoro # G516495281
product price:Â
$
25.59
/ea
Key Features
Hose Configuration
Coupled Assembly
Temp. Range
-10 Degrees to 158 Degrees F
Standards
ARPM Class B
Hose Inside Dia.
1/4 in
Hose Outside Dia.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLY02530-15-14
- Zoro #
- G516495281
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Length
- 15 ft
- Hose Inside Dia.
- 1/4 in
- Hose Outside Dia.
- 1/2 in
- Hose Fitting A Size
- 1/4 in
- Hose Fitting B Size
- 1/4 in
Details
- Item
- Air Hose Assembly
- Hose Configuration
- Coupled Assembly
- Temp. Range
- -10 Degrees to 158 Degrees F
- Standards
- ARPM Class B
- Hose Color
- Yellow
- Hose Reinforcement Material
- Synthetic Yarn
- Hose Fitting B Material
- Brass
- Hose Cover Material
- PVC
- Hose Fitting A Material
- Brass
- Hose Tube Material
- PVC
- Hose Fitting B Type
- MNPT Swivel
- Compatible Chemicals
- Water
- Max. Working Pressure @ 70 F
- 300 psi
- Hose Fitting A Type
- MNPT
- For Media Type
- Air, Water
Description
Air Hose Assembly, Hose Inside Dia. 1/4 in, Hose Outside Dia. 1/2 in, Hose Length 15 ft, Hose Color Yellow, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 300 psi, Temp. Range -10 Degrees to 158 Degrees F, Standards ARPM Class B, Hose Reinforcement Material Synthetic Yarn, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT Swivel, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.