Shop CONTINENTAL
See all product information
Create Account
Air Hose Assembly, 15 ft Hose L
- Mfr # VRY07530-15-41
- Zoro # G816495455
product price:Â
$
94.45
/ea
Key Features
Hose Length
15 ft
Hose Configuration
Coupled Assembly
Hose Inside Dia.
3/4 in
Standards
ARPM Class A
Temp. Range
20 Degrees to 210 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VRY07530-15-41
- Zoro #
- G816495455
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Length
- 15 ft
- Hose Inside Dia.
- 3/4 in
- Hose Fitting A Size
- 3/4 in
- Hose Fitting B Size
- 3/4 in
- Hose Outside Dia.
- 1 1/8 in
Details
- Item
- Air Hose Assembly
- Hose Configuration
- Coupled Assembly
- Standards
- ARPM Class A
- Temp. Range
- 20 Degrees to 210 Degrees F
- Safety Factor
- 4:1
- Hose Fitting B Material
- Brass
- Hose Fitting A Type
- FNPSM
- Hose Fitting B Type
- FNPSM
- Hose Tube Material
- Nitrile
- Hose Reinforcement Material
- Synthetic Yarn
- Max. Working Pressure @ 70 F
- 300 psi
- Hose Color
- Yellow
- For Media Type
- Air
- Hose Cover Material
- Nitrile
- Hose Fitting A Material
- Brass
Description
Air Hose Assembly, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/8 in, Hose Length 15 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 300 psi, Temp. Range 20 Degrees to 210 Degrees F, Standards ARPM Class A, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FNPSM, Hose Fitting B Type FNPSM, Hose Fitting A Size 3/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.