Air Hose Assembly, 50 ft Hose L
- Mfr # HZB10020-50-41
- Zoro # G116495971
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
1 in
Hose Length
50 ft
Temp. Range
40 Degrees to 210 Degrees F
Hose Configuration
Coupled Assembly
Safety Factor
4:1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HZB10020-50-41
- Zoro #
- G116495971
- UPC #
- -
- Country of Origin
- United States
- Item
- Air Hose Assembly
- Temp. Range
- 40 Degrees to 210 Degrees F
- Hose Configuration
- Coupled Assembly
- Safety Factor
- 4:1
- Standards
- No Standards Met
- Max. Working Pressure @ 70 F
- 200 psi
- Hose Reinforcement Material
- Synthetic Yarn
- Hose Fitting B Type
- FNPSH
- Hose Fitting A Material
- Brass
- Hose Color
- Black
- Hose Cover Material
- EPDM
- Compatible Chemicals
- Water
- For Media Type
- Air, Water
- Hose Tube Material
- EPDM
- Hose Fitting A Type
- FNPSH
- Hose Fitting B Material
- Brass
Dimensions
- Hose Inside Dia.
- 1 in
- Hose Length
- 50 ft
- Hose Outside Dia.
- 1 1/2 in
- Hose Fitting B Size
- 1 in
- Hose Fitting A Size
- 1 in
Description
Air Hose Assembly, Hose Inside Dia. 1 in, Hose Outside Dia. 1 1/2 in, Hose Length 50 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 200 psi, Temp. Range 40 Degrees to 210 Degrees F, Standards No Standards Met, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FNPSH, Hose Fitting B Type FNPSH, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.