Zoro Homepage

Air Hose Assembly, 50 ft Hose L

  • Mfr # HZR02530-50-11

  • Zoro # G016495194


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1/4 in
Hose Configuration
Coupled Assembly
Hose Length
50 ft
Standards
No Standards Met
Safety Factor
4:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HZR02530-50-11
Zoro #
G016495194
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
50 ft
Hose Outside Dia.
1/2 in
Hose Fitting A Size
1/4 in
Hose Fitting B Size
1/4 in

Details

Item
Air Hose Assembly
Hose Configuration
Coupled Assembly
Standards
No Standards Met
Safety Factor
4:1
Temp. Range
-40 Degrees to 210 Degrees F
Max. Working Pressure @ 70 F
300 psi
Hose Fitting B Material
Brass
Hose Color
Red
Hose Fitting A Material
Brass
Compatible Chemicals
Water
Hose Tube Material
EPDM
Hose Fitting A Type
MNPT
For Media Type
Air, Water
Hose Cover Material
EPDM
Hose Reinforcement Material
Synthetic Yarn
Hose Fitting B Type
MNPT

Description

Air Hose Assembly, Hose Inside Dia. 1/4 in, Hose Outside Dia. 1/2 in, Hose Length 50 ft, Hose Color Red, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards No Standards Met, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.