Shop CONTINENTAL
See all product information
Create Account
Air Hose Assembly, 50 ft Hose L
- Mfr # HZU03830-50-43
- Zoro # G4310287
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Hose Length
50 ft
Hose Fitting A Material
Brass
Hose Fitting B Size
1/4 in
Max. Working Pressure @ 70 F
300 psi
For Media Type
Air, Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HZU03830-50-43
- Zoro #
- G4310287
- UPC #
- -
- Country of Origin
- United States
- Hose Fitting A Material
- Brass
- Max. Working Pressure @ 70 F
- 300 psi
- For Media Type
- Air, Water
- Hose Reinforcement Material
- Synthetic Yarn
- Hose Fitting A Type
- FNPSM
- Hose Cover Material
- EPDM
- Safety Factor
- 4:01
- Hose Configuration
- Coupled Assembly
- Hose Fitting B Material
- Brass
- Standards
- No Standards Met
- Temp. Range
- -40 Degrees to 210 Degrees F
- Item
- Air Hose Assembly
- Compatible Chemicals
- Water
- Hose Fitting B Type
- FNPSM
- Hose Color
- Blue
- Hose Tube Material
- EPDM
Dimensions
- Hose Length
- 50 ft
- Hose Fitting B Size
- 1/4 in
- Hose Inside Dia.
- 3/8 in
- Hose Outside Dia.
- 3/4 in
- Hose Fitting A Size
- 1/4 in
- Fitting Size
- 1/4 in x 1/4 in
Description
Air Hose Assembly, Hose Inside Dia. 3/8 in, Hose Outside Dia. 3/4 in, Hose Length 50 ft, Hose Color Blue, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards No Standards Met, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FNPSM, Hose Fitting B Type FNPSM, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.