Shop BLUBIRD
See all product information
Create Account
Pro Rubber Air Hose 3/4in. x 15', 300 PSI, EPDM, Brass Fittings, 2PK
- Mfr # BBPRO3415-2pk
- Zoro # G316506934
product price:Â
$
116.99
/pk of 2, $58.50/ea
Free Shipping & Returns
Key Features
Tube Material
EPDM Rubber
Hose Inside Dia.
3/4 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BBPRO3415-2pk
- Zoro #
- G316506934
- UPC #
- -
- Country of Origin
- India
Dimensions
- Hose Inside Dia.
- 3/4 in
Details
- Item
- Air Hoses
- Tube Material
- EPDM Rubber
- Color
- Blue
Description
Built to outperform and outlast, the BluBird Pro Rubber Air Hose Assembly 3/4 x 15' 2-Pack is engineered for high-demand industrial and commercial use. Crafted from 100% rubber with high-strength polyester reinforcement, it delivers 300 PSI working pressure with superior flexibility and durability. The corrosion-resistant solid brass 3/4 Male-NPT fittings, abrasion- and kink-resistant design, and a wide operating temperature range make it the ultimate heavy-duty hose for professionals.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.