Air Hose Assembly, 50 ft Hose L
- Mfr # HZU03830-50-53
- Zoro # G4315896
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Compatible Chemicals
Water
Hose Fitting A Material
Carbon Steel
Hose Color
Blue
Hose Configuration
Coupled Assembly
Hose Cover Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HZU03830-50-53
- Zoro #
- G4315896
- UPC #
- -
- Country of Origin
- United States
- Compatible Chemicals
- Water
- Hose Fitting A Material
- Carbon Steel
- Hose Color
- Blue
- Hose Configuration
- Coupled Assembly
- Hose Cover Material
- EPDM
- Hose Reinforcement Material
- Synthetic Yarn
- Max. Working Pressure @ 70 F
- 300 psi
- Safety Factor
- 4:01
- Hose Fitting B Type
- F Quick Disconnect
- Hose Fitting A Type
- M Quick Disconnect
- Hose Fitting B Material
- Brass
- For Media Type
- Air, Water
- Item
- Air Hose Assembly
- Temp. Range
- -40 Degrees to 210 Degrees F
- Hose Tube Material
- EPDM
- Standards
- No Standards Met
Dimensions
- Hose Inside Dia.
- 3/8 in
- Hose Fitting A Size
- 1/4 in
- Hose Fitting B Size
- 1/4 in
- Hose Outside Dia.
- 3/4 in
- Fitting Size
- 1/4 in x 1/4 in
- Hose Length
- 50 ft
Description
Air Hose Assembly, Hose Inside Dia. 3/8 in, Hose Outside Dia. 3/4 in, Hose Length 50 ft, Hose Color Blue, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards No Standards Met, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Brass, Hose Fitting A Type M Quick Disconnect, Hose Fitting B Type F Quick Disconnect
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.