Air Hose Assembly, 50 ft Hose L
- Mfr # HZU05030-50-11
- Zoro # G4313297
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Hose Fitting B Material
Brass
Hose Fitting A Material
Brass
Compatible Chemicals
Water
Hose Cover Material
EPDM
Hose Configuration
Coupled Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HZU05030-50-11
- Zoro #
- G4313297
- UPC #
- -
- Country of Origin
- United States
- Hose Fitting B Material
- Brass
- Hose Fitting A Material
- Brass
- Compatible Chemicals
- Water
- Hose Cover Material
- EPDM
- Hose Configuration
- Coupled Assembly
- For Media Type
- Air, Water
- Hose Color
- Blue
- Hose Tube Material
- EPDM
- Hose Reinforcement Material
- Synthetic Yarn
- Hose Fitting A Type
- MNPT
- Max. Working Pressure @ 70 F
- 300 psi
- Safety Factor
- 4:1
- Hose Fitting B Type
- MNPT
- Standards
- No Standards Met
- Item
- Air Hose Assembly
- Temp. Range
- -40 Degrees to 210 Degrees F
Dimensions
- Hose Fitting A Size
- 1/2 in
- Hose Fitting B Size
- 1/2 in
- Hose Inside Dia.
- 1/2 in
- Hose Length
- 50 ft
- Hose Outside Dia.
- 7/8 in
Description
Air Hose Assembly, Hose Inside Dia. 1/2 in, Hose Outside Dia. 7/8 in, Hose Length 50 ft, Hose Color Blue, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards No Standards Met, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.