Air Hose Assembly, 50 ft Hose L
- Mfr # HZU05030-50-51
- Zoro # G4315546
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Safety Factor
4:1
Hose Cover Material
EPDM
Hose Configuration
Coupled Assembly
Hose Fitting B Material
Carbon Steel
Hose Inside Dia.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HZU05030-50-51
- Zoro #
- G4315546
- UPC #
- -
- Country of Origin
- United States
- Safety Factor
- 4:1
- Hose Cover Material
- EPDM
- Hose Configuration
- Coupled Assembly
- Hose Fitting B Material
- Carbon Steel
- Hose Fitting A Type
- M Quick Disconnect
- Item
- Air Hose Assembly
- Hose Fitting B Type
- F Quick Disconnect
- Standards
- No Standards Met
- Max. Working Pressure @ 70 F
- 300 psi
- For Media Type
- Air, Water
- Hose Color
- Blue
- Hose Reinforcement Material
- Synthetic Yarn
- Compatible Chemicals
- Water
- Temp. Range
- -40 Degrees to 210 Degrees F
- Hose Tube Material
- EPDM
- Hose Fitting A Material
- Carbon Steel
Dimensions
- Hose Inside Dia.
- 1/2 in
- Hose Outside Dia.
- 7/8 in
- Hose Length
- 50 ft
- Hose Fitting A Size
- 1/2 in
- Hose Fitting B Size
- 1/2 in
Description
Air Hose Assembly, Hose Inside Dia. 1/2 in, Hose Outside Dia. 7/8 in, Hose Length 50 ft, Hose Color Blue, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards No Standards Met, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type M Quick Disconnect, Hose Fitting B Type F Quick Disconnect
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.