Air Hose Assembly, 50 ft Hose L
- Mfr # HZU07530-50-11
- Zoro # G4317390
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Hose Fitting A Type
MNPT
Max. Working Pressure @ 70 F
300 psi
Hose Color
Blue
Hose Inside Dia.
3/4 in
Hose Fitting B Type
MNPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HZU07530-50-11
- Zoro #
- G4317390
- UPC #
- -
- Country of Origin
- United States
- Hose Fitting A Type
- MNPT
- Max. Working Pressure @ 70 F
- 300 psi
- Hose Color
- Blue
- Hose Fitting B Type
- MNPT
- Hose Tube Material
- EPDM
- Safety Factor
- 4:1
- Compatible Chemicals
- Water
- Hose Cover Material
- EPDM
- Item
- Air Hose Assembly
- For Media Type
- Air, Water
- Hose Fitting B Material
- Brass
- Hose Configuration
- Coupled Assembly
- Hose Reinforcement Material
- Synthetic Yarn
- Hose Fitting A Material
- Brass
- Temp. Range
- 40 Degrees to 210 Degrees F
- Standards
- No Standards Met
Dimensions
- Hose Inside Dia.
- 3/4 in
- Hose Fitting A Size
- 3/4 in
- Hose Fitting B Size
- 3/4 in
- Hose Outside Dia.
- 1 1/8 in
- Hose Length
- 50 ft
Description
Air Hose Assembly, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/8 in, Hose Length 50 ft, Hose Color Blue, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 300 psi, Temp. Range 40 Degrees to 210 Degrees F, Standards No Standards Met, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.