Shop CONTINENTAL
See all product information
Create Account
Air Hose Assembly, 50 ft Hose L
- Mfr # HZY05030-50-11
- Zoro # G4316578
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
For Media Type
Air, Water
Hose Configuration
Coupled Assembly
Hose Color
Yellow
Hose Length
50 ft
Hose Reinforcement Material
Synthetic Yarn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HZY05030-50-11
- Zoro #
- G4316578
- UPC #
- -
- Country of Origin
- United States
- For Media Type
- Air, Water
- Hose Configuration
- Coupled Assembly
- Hose Color
- Yellow
- Hose Reinforcement Material
- Synthetic Yarn
- Standards
- No Standards Met
- Hose Cover Material
- EPDM
- Compatible Chemicals
- Water
- Hose Fitting A Material
- Brass
- Safety Factor
- 4:1
- Max. Working Pressure @ 70 F
- 300 psi
- Hose Tube Material
- EPDM
- Item
- Air Hose Assembly
- Hose Fitting A Type
- MNPT
- Hose Fitting B Type
- MNPT
- Hose Fitting B Material
- Brass
- Temp. Range
- -40 Degrees to 210 Degrees F
Dimensions
- Hose Length
- 50 ft
- Hose Fitting A Size
- 1/2 in
- Hose Fitting B Size
- 1/2 in
- Hose Outside Dia.
- 7/8 in
- Hose Inside Dia.
- 1/2 in
Description
Air Hose Assembly, Hose Inside Dia. 1/2 in, Hose Outside Dia. 7/8 in, Hose Length 50 ft, Hose Color Yellow, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards No Standards Met, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.