Zoro Homepage

Air Hose Assembly, 50 ft Hose L

  • Mfr # VRY10030-50-11

  • Zoro # G516495359


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 in
Hose Configuration
Coupled Assembly
Standards
ARPM Class A
Temp. Range
20 Degrees to 210 Degrees F
Safety Factor
4:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRY10030-50-11
Zoro #
G516495359
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 in
Hose Length
50 ft
Hose Outside Dia.
1 1/2 in
Hose Fitting B Size
1 in
Hose Fitting A Size
1 in

Details

Hose Configuration
Coupled Assembly
Standards
ARPM Class A
Temp. Range
20 Degrees to 210 Degrees F
Safety Factor
4:1
Item
Air Hose Assembly
Hose Tube Material
Nitrile
Hose Fitting A Type
MNPT
Max. Working Pressure @ 70 F
300 psi
Hose Cover Material
Nitrile
Hose Fitting B Type
MNPT
Hose Fitting B Material
Brass
Hose Color
Yellow
Hose Fitting A Material
Brass
For Media Type
Air
Hose Reinforcement Material
Synthetic Yarn

Description

Air Hose Assembly, Hose Inside Dia. 1 in, Hose Outside Dia. 1 1/2 in, Hose Length 50 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 300 psi, Temp. Range 20 Degrees to 210 Degrees F, Standards ARPM Class A, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.