Shop CONTINENTAL
See all product information
Create Account
Air Hose Assembly, 75 ft Hose L
- Mfr # VRR10030-75-41
- Zoro # G116496190
product price:Â
$
673.99
/ea
Free Shipping & Returns
Key Features
Hose Configuration
Coupled Assembly
Safety Factor
4:1
Hose Inside Dia.
1 in
Temp. Range
20 Degrees to 210 Degrees F
Hose Length
75 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VRR10030-75-41
- Zoro #
- G116496190
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 1 in
- Hose Length
- 75 ft
- Hose Outside Dia.
- 1 1/2 in
- Hose Fitting A Size
- 1 in
- Hose Fitting B Size
- 1 in
Details
- Item
- Air Hose Assembly
- Hose Configuration
- Coupled Assembly
- Safety Factor
- 4:1
- Temp. Range
- 20 Degrees to 210 Degrees F
- Standards
- ARPM Class A
- Hose Fitting B Type
- FNPSH
- Hose Color
- Red
- Hose Cover Material
- Nitrile
- Hose Fitting A Type
- FNPSH
- Hose Tube Material
- Nitrile
- Hose Fitting A Material
- Brass
- Hose Fitting B Material
- Brass
- For Media Type
- Air
- Max. Working Pressure @ 70 F
- 300 psi
- Hose Reinforcement Material
- Synthetic Yarn
Description
Air Hose Assembly, Hose Inside Dia. 1 in, Hose Outside Dia. 1 1/2 in, Hose Length 75 ft, Hose Color Red, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 300 psi, Temp. Range 20 Degrees to 210 Degrees F, Standards ARPM Class A, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FNPSH, Hose Fitting B Type FNPSH, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.