Shop CONTINENTAL
See all product information
Create Account
Banded V-Belt, Conti V Torque Team, 5/B108, B, 111 in, 21/32 in Top Width
- Mfr # 21063978
- Zoro # G510918618
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Conti V Torque Team
V-Belt Section
B
Number of Ribs
5
Top Width
21/32 in
Thickness
0.41 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21063978
- Zoro #
- G510918618
- UPC #
- -
- Country of Origin
- Thailand
- Item
- Banded V-Belt
- Belt Series
- Conti V Torque Team
- V-Belt Section
- B
- Industry Number
- 5/B108
- Number of Ribs
- 5
- Reinforcing Cord Material
- Polyester
- Standards
- ISO 1813
- Edge Construction
- Wrapped
- Number of Bands
- 5
- Application
- General Industry
- Minimum Operating Temperature
- -40 Degrees F
- Belt Material
- SBR
- Maximum Operating Temperature
- 140 Degrees F
- Resistance Properties
- Abrasion-Resistant, Oil-Resistant
- System of Measurement
- Inch
- Static Conductivity
- Static Conductive
- Profile Type
- Single-Sided
Dimensions
- Top Width
- 21/32 in
- Thickness
- 0.41 in
- Outside Length
- 111 in
- Belt Trade Size
- B
- Nominal Length
- 111 in
Description
V Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number 5/B108, Number of Bands 5, Outside Length 111 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Classical, Application Industrial, Belt Series V, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Abrasion Resistant, Oil Resistant, Standards ISO 1813
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.