Shop CONTINENTAL
See all product information
Create Account
Bulk Air and Multipurpose Hose
- Mfr # HZU03830-100
- Zoro # G4316569
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Hose Cover Material
EPDM
Hose Reinforcement Material
Synthetic Yarn
Hose Inside Dia.
3/8 in
Temp. Range
-40 Degrees to 210 Degrees F
Safety Factor
4:01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HZU03830-100
- Zoro #
- G4316569
- UPC #
- -
- Country of Origin
- United States
- Hose Cover Material
- EPDM
- Hose Reinforcement Material
- Synthetic Yarn
- Temp. Range
- -40 Degrees to 210 Degrees F
- Safety Factor
- 4:01
- Item
- Bulk Air and Multipurpose Hose
- For Media Type
- Air, Water
- Hose Tube Material
- EPDM
- Hose Configuration
- Bulk Hose
- Max. Working Pressure @ 70 F
- 300 psi
- Series
- Frontier
- Hose Color
- Blue
Dimensions
- Hose Inside Dia.
- 3/8 in
- Hose Length
- 100 ft
- Hose Outside Dia.
- 0.67 in
Description
Bulk Air and Multipurpose Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.67 in, Hose Length 100 ft, Hose Color Blue, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1, Hose Configuration Bulk Hose
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.