Zoro Homepage

Bulk Air and Multipurpose Hose

  • Mfr # IGGN05025-25

  • Zoro # G216525837


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1/2 in
Hose Configuration
Bulk Hose
Temp. Range
-20 Degrees to 210 Degrees F
Series
INSTA-GRIP 250
Hose Outside Dia.
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IGGN05025-25
Zoro #
G216525837
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
25 ft
Hose Outside Dia.
0.8 in

Details

Hose Configuration
Bulk Hose
Temp. Range
-20 Degrees to 210 Degrees F
Item
Bulk Air and Multipurpose Hose
Series
INSTA-GRIP 250
Hose Tube Material
Nitrile
Hose Color
Green
Max. Working Pressure @ 70 F
250 psi
Hose Cover Material
Nitrile

Description

Bulk Air and Multipurpose Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 0.8 in, Hose Length 25 ft, Hose Color Green, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 250 psi, Temp. Range -20 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Configuration Bulk Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.