Zoro Homepage

Bulk Air Hose, 750 ft L, Red

  • Mfr # 20371442

  • Zoro # G916388428


product price: $553.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-10 Degrees to 158 Degrees F
Hose Length
750 ft
Hose Inside Dia.
37/100 in
Standards
ARPM Class B
Series
Pliovic(R) GS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20371442
Zoro #
G916388428
UPC #
037256485138
Country of Origin
United States

Dimensions

Hose Length
750 ft
Hose Inside Dia.
37/100 in
Hose Outside Dia.
0.6 in

Details

Temp. Range
-10 Degrees to 158 Degrees F
Item
Bulk Air Hose
Standards
ARPM Class B
Series
Pliovic(R) GS
Compatible Chemicals
Water
Hose Color
Red
Hose Tube Material
PVC
Max. Working Pressure @ 70 F
300 psi
For Media Type
Air, Water
Hose Reinforcement Material
Synthetic Yarn
Hose Cover Material
PVC

Description

Bulk Air Hose, Hose Inside Dia. 37/100 in, Hose Outside Dia. 0.6 in, Hose Length 750 ft, Hose Color Red, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 300 psi, Temp. Range -10 Degrees to 158 Degrees F, Standards ARPM Class B, Hose Reinforcement Type Spiral, Hose Reinforcement Material Synthetic Yarn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.