Shop CONTINENTAL
See all product information
Create Account
Cogged V-Belt, Conti VX, BX40, BX, Polybutadiene Rubber, 43 in, 21/32 in Top Width
- Mfr # BX40
- Zoro # G5259453
product price:Â
$
20.45
/ea
Key Features
V-Belt Type
Cogged
Belt Series
Conti VX
V-Belt Section
BX
Number of Ribs
1
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BX40
- Zoro #
- G5259453
- UPC #
- 037256058714
- Country of Origin
- Mexico
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- Conti VX
- V-Belt Section
- BX
- Industry Number
- BX40
- Number of Ribs
- 1
- Material
- Polybutadiene Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 230 Degrees F
- Construction
- Raw Edge, Cogged
- For Use With
- Multiple Belt Systems
- Edge Construction
- Raw Edge
- Belt Material
- Polybutadiene
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Number of Bands
- 1
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 230 Degrees F
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Description
Here is the revised description:
The CONTINENTAL - BX40 is a cogged, classical V-Belt designed for use with multiple belt systems. Made from polybutadiene, this durable and flexible V-belt is resistant to heat and oil. It's rated for operation within the specified temperature range of -40 degrees F to 230 degrees F.
Key Features of the CONTINENTAL - BX40 Cogged, Classical V-Belt:
- Belt Material: The belt material is made from Polybutadiene which determines its durability, flexibility, and resistance to environmental factors such as heat and chemicals.
- Construction: Raw Edge, Cogged construction enhances grip and load distribution improving power transmission efficiency.
- Number of Bands/Ribs: Single band/rib design ensures even load distribution across the width of the belt.
- Outside Length: The belt has an outside length of 43 inches, suitable for use in various industrial applications such as machinery drive systems.
- V-Belt Section: Classified under 'BX' section indicating its dimensions and compatibility with certain machinery making it crucial for industry professionals selecting appropriate belts for their mechanical applications
- Resistance Properties: The belt has heat resistant and oil resistant properties, designed for use under specific conditions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.