Zoro Homepage

Chemical Hose, 150 psi, Purple

  • Mfr # 20018743

  • Zoro # G415893836


product price: $2,105.99
/ea
Free Shipping & Returns

Key Features

Hose Outside Dia.
2 1/50 in
Temp. Range
-40 Degrees to 221 Degrees F
Hose Length
100 ft
Hose Color
Purple
Hose Cover Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20018743
Zoro #
G415893836
UPC #
037256233272
Country of Origin
Canada

Dimensions

Hose Outside Dia.
2 1/50 in
Hose Length
100 ft
Bend Radius
4 in
Hose Inside Dia.
1 1/2 in

Details

Temp. Range
-40 Degrees to 221 Degrees F
Hose Color
Purple
Hose Cover Material
EPDM
Hose Tube Material
EPDM
Item
Chemical Hose
Max. Working Pressure @ 70 F
150 psi
Compatible Chemicals
Acids, Alcohols
Hose Reinforcement Material
Synthetic Fabric
For Media Type
Acids, Alcohols

Description

Chemical Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 2 1/50 in, Hose Length 100 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Type Helix; Spiral, Hose Reinforcement Material Synthetic Fabric, Hose Color Purple, Max. Working Pressure @ 70 F 150 psi, Temp. Range -40 Degrees to 221 Degrees F, Bend Radius 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.