Zoro Homepage

Chemical Hose, 200 psi, Black

  • Mfr # 20408837

  • Zoro # G715893864


product price: $3,057.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-40 Degrees to 250 Degrees F
Bend Radius
3 in
Hose Color
Black
Max. Working Pressure @ 70 F
200 psi
Hose Tube Material
XLPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20408837
Zoro #
G715893864
UPC #
037256337710
Country of Origin
Canada

Dimensions

Bend Radius
3 in
Hose Length
100 ft
Hose Inside Dia.
1 in
Hose Outside Dia.
1 2/5 in

Details

Item
Chemical Hose
Temp. Range
-40 Degrees to 250 Degrees F
Hose Color
Black
Max. Working Pressure @ 70 F
200 psi
Hose Tube Material
XLPE
Hose Cover Material
EPDM
Hose Reinforcement Material
Synthetic Fabric

Description

Chemical Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 2/5 in, Hose Length 100 ft, Hose Tube Material XLPE, Hose Cover Material EPDM, Hose Reinforcement Type Helix; Spiral, Hose Reinforcement Material Synthetic Fabric, Hose Color Black, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 250 Degrees F, Bend Radius 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.