Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Hose, 200 psi, Black

  • Mfr # 20408870

  • Zoro # G315893851


product price: $3,492.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Hose Length
100 ft
Hose Cover Material
EPDM
Max. Working Pressure @ 70 F
200 psi
Hose Color
Black
Hose Outside Dia.
1 9/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20408870
Zoro #
G315893851
UPC #
037256337819
Country of Origin
Canada

Dimensions

Hose Length
100 ft
Hose Outside Dia.
1 9/10 in
Bend Radius
4 in
Hose Inside Dia.
1 1/2 in

Details

Hose Cover Material
EPDM
Max. Working Pressure @ 70 F
200 psi
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
Hose Tube Material
XLPE
Item
Chemical Hose
Hose Reinforcement Material
Synthetic Fabric

Description

Chemical Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 1 9/10 in, Hose Length 100 ft, Hose Tube Material XLPE, Hose Cover Material EPDM, Hose Reinforcement Type Helix; Spiral, Hose Reinforcement Material Synthetic Fabric, Hose Color Black, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 250 Degrees F, Bend Radius 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.