Zoro Homepage

Chemical Hose Assembly, 1-1/2" ID x 36

  • Mfr # CHX150-03CC-G

  • Zoro # G6181154


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 1/2 in
Hose Length
36 in
Hose Color
Black
Fitting Type
Cam and Groove C x Cam and Groove C
Fitting Size
1-1/2 in x 1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHX150-03CC-G
Zoro #
G6181154
UPC #
-
Country of Origin
Canada

Dimensions

Hose Inside Dia.
1 1/2 in
Hose Length
36 in
Fitting Size
1-1/2 in x 1-1/2 in
Hose Fitting A Size
1 1/2 in
Hose Outside Dia.
1 15/16 in
Bend Radius
4 in
Hose Fitting B Size
1 1/2 in

Description

Chemical Hose Assembly, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 1 15/16 in, Hose Length 36 in, Hose Tube Material Cross-Linked Polyethylene, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color Black, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Bend Radius 4 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.