Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Hose Assembly, 2" ID x 4 ft.

  • Mfr # FAB200-04NN-G

  • Zoro # G6181592


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
2 in
Hose Length
4 ft
Hose Color
Green with Orange Stripe
Fitting Type
MNPT x MNPT
Fitting Size
2 in x 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAB200-04NN-G
Zoro #
G6181592
UPC #
-
Country of Origin
Canada

Dimensions

Hose Inside Dia.
2 in
Hose Length
4 ft
Fitting Size
2 in x 2 in
Hose Fitting B Size
2 in
Hose Outside Dia.
2 9/16 in
Bend Radius
6 in
Hose Fitting A Size
2 in

Details

Hose Color
Green with Orange Stripe
Fitting Type
MNPT x MNPT
Fitting Material
301 Stainless Steel x 301 Stainless Steel
Temp. Range
-40 Degrees to 150 Degrees F
Hose Tube Material
Polyethylene
Hose Cover Material
EPDM
Standards
FDA, 3-A, USDA
Item
Chemical Hose Assembly
Safety Factor
4:1
Hose Reinforcement Material
Carbon Steel
Max. Working Pressure @ 70 F
200 psi
Burst Pressure
800 psi
Hose Fitting B Type
MNPT
Hose Configuration
Coupled Assembly
Hose Fitting B Material
316 Stainless Steel
Hose Fitting A Material
316 Stainless Steel
Hose Fittings
316 Stainless Steel 2 in MNPT x 316 Stainless Steel 2 in MNPT
Static Control Wire
Yes
Hose Fitting A Type
MNPT
For Media Type
Acetic Acid, Chromic Acid, Citric Acid, Formic Acid, Hydrochloric Acid, Hydrofluoric Acid, Nitric Acid, Phosphoric Acid (40% Solution), Sulfuric Acid, Ketones, Ethanol, Isopropanol, Methanol, Antifreeze, Ethylene Glycol, Glycerin, Calcium Chloride, Sodium Bicarbonate, Cyclohexane, Kerosene, Stoddard Solvent, Ethyl Acetate, Formaldehyde, Ammonium Hydroxide, Sodium Hydroxide, Bleach, Potassium Hydroxide (50%), Lacquer Thinners, Xylene, Motor Oil, Sodium Bisulfate, Sodium Bisulfite, Naphtha, Paint Thinner, Turpentine, Carbon Dioxide, Hydrogen Peroxide, Mineral Oil
Not Recommended Chemicals
Ammonia (Liquids), Anhydrous Ammonia, Methyl Chloride, Nitric Acid (50% Solution), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%)
Compatible Chemicals
Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Cyclohexane, Ethyl (Ethanol), Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formaldehyde 40%, Formic Acid, Glycerin, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Methyl (Methanol), Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Paint Thinner, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (to 10%), Turpentine, Xylene

Description

Chemical Hose Assembly, Hose Inside Dia. 2 in, Hose Outside Dia. 2 9/16 in, Hose Length 4 ft, Hose Tube Material Polyethylene, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color Green with Orange Stripe, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 150 Degrees F, Bend Radius 6 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.