Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Hose Assembly, 2" ID x 8 ft.

  • Mfr # CHX200-08CC-G

  • Zoro # G6154791


product price: $552.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
2 in
Hose Length
8 ft
Hose Color
Black
Fitting Type
Cam and Groove C x Cam and Groove C
Fitting Size
2 in x 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHX200-08CC-G
Zoro #
G6154791
UPC #
-
Country of Origin
Canada

Dimensions

Hose Inside Dia.
2 in
Hose Length
8 ft
Fitting Size
2 in x 2 in
Hose Fitting B Size
2 in
Bend Radius
5 in
Hose Fitting A Size
2 in
Hose Outside Dia.
2 7/16 in

Details

Hose Color
Black
Fitting Type
Cam and Groove C x Cam and Groove C
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Temp. Range
-40 Degrees to 250 Degrees F
Hose Tube Material
Cross-Linked Polyethylene
Hose Cover Material
EPDM
Standards
FDA, 3-A, USDA
Item
Chemical Hose Assembly
Hose Fitting A Type
Cam and Groove C
Hose Fitting A Material
316 Stainless Steel
Hose Fitting B Material
316 Stainless Steel
Burst Pressure
800 psi
Hose Configuration
Coupled Assembly
Safety Factor
4:1
Max. Working Pressure @ 70 F
200 psi
Hose Reinforcement Material
Carbon Steel
Hose Fitting B Type
Cam and Groove C
Static Control Wire
Yes
Hose Fittings
316 Stainless Steel 2 in Cam and Groove C x 316 Stainless Steel 2 in Cam and Groove C
For Media Type
Not Recommended Chemicals
Ammonia (Liquids), Anhydrous Ammonia, Methyl Chloride, Turpentine, Xylene
Compatible Chemicals

Description

Chemical Hose Assembly, Hose Inside Dia. 2 in, Hose Outside Dia. 2 7/16 in, Hose Length 8 ft, Hose Tube Material Cross-Linked Polyethylene, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color Black, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Bend Radius 5 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.