Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Hose Assembly, 2" ID x 8 ft.

  • Mfr # FAB200-08CE-G

  • Zoro # G6154335


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
2 in
Hose Length
8 ft
Hose Color
Green with Orange Stripe
Fitting Type
M Cam and Groove x F Cam and Groove
Fitting Size
2 in x 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAB200-08CE-G
Zoro #
G6154335
UPC #
-
Country of Origin
Canada

Dimensions

Hose Inside Dia.
2 in
Hose Length
8 ft
Fitting Size
2 in x 2 in
Bend Radius
6 in
Hose Fitting B Size
2 in
Hose Fitting A Size
2 in
Hose Outside Dia.
2 9/16 in

Details

Hose Color
Green with Orange Stripe
Fitting Type
M Cam and Groove x F Cam and Groove
Fitting Material
301 Stainless Steel x 301 Stainless Steel
Temp. Range
-40 Degrees to 150 Degrees F
Hose Tube Material
Polyethylene
Hose Cover Material
EPDM
Standards
FDA, 3-A, USDA
Item
Chemical Hose Assembly
Hose Fitting A Material
316 Stainless Steel
Hose Fittings
316 Stainless Steel 2 in M Cam and Groove x 316 Stainless Steel 2 in F Cam and Groove
Hose Configuration
Coupled Assembly
Hose Fitting A Type
M Cam and Groove
Hose Fitting B Type
F Cam and Groove
Hose Fitting B Material
316 Stainless Steel
Safety Factor
4:1
Hose Reinforcement Material
Carbon Steel
Burst Pressure
800 psi
Static Control Wire
Yes
Max. Working Pressure @ 70 F
200 psi
Not Recommended Chemicals
Ammonia (Liquids), Anhydrous Ammonia, Methyl Chloride, Nitric Acid (50% Solution), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%)
For Media Type
Acetic Acid, Chromic Acid, Citric Acid, Formic Acid, Hydrochloric Acid, Hydrofluoric Acid, Nitric Acid, Phosphoric Acid (40% Solution), Sulfuric Acid, Ketones, Ethanol, Isopropanol, Methanol, Antifreeze, Ethylene Glycol, Glycerin, Calcium Chloride, Sodium Bicarbonate, Cyclohexane, Kerosene, Stoddard Solvent, Ethyl Acetate, Formaldehyde, Ammonium Hydroxide, Sodium Hydroxide, Bleach, Potassium Hydroxide (50%), Lacquer Thinners, Xylene, Motor Oil, Sodium Bisulfate, Sodium Bisulfite, Naphtha, Paint Thinner, Turpentine, Carbon Dioxide, Hydrogen Peroxide, Mineral Oil
Compatible Chemicals
Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Cyclohexane, Ethyl (Ethanol), Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formaldehyde 40%, Formic Acid, Glycerin, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Methyl (Methanol), Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Paint Thinner, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (to 10%), Turpentine, Xylene

Description

Chemical Hose Assembly, Hose Inside Dia. 2 in, Hose Outside Dia. 2 9/16 in, Hose Length 8 ft, Hose Tube Material Polyethylene, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color Green with Orange Stripe, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 150 Degrees F, Bend Radius 6 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.