Shop CONTINENTAL
See all product information
Create Account
Cogged V-Belt, Conti V Standard, B172, B, 175 in, 21/32 in Top Width
- Mfr # 20840436
- Zoro # G910918478
product price:Â
$
50.59
/ea
Key Features
V-Belt Type
Classical
Belt Series
Conti V Standard
V-Belt Section
B
Industry Number
B172
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20840436
- Zoro #
- G910918478
- UPC #
- -
- Country of Origin
- Thailand
- Item
- Cogged V-Belt
- V-Belt Type
- Classical
- Belt Series
- Conti V Standard
- V-Belt Section
- B
- Industry Number
- B172
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM
- Minimum Operating Temperature
- -30 Degrees F
- Maximum Operating Temperature
- 165 Degrees F
- Application
- General Industry
- Belt Material
- Neoprene
- Edge Construction
- Wrapped
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Dimensions
- Top Width
- 21/32 in
- Outside Length
- 175 in
- Thickness
- 0.406 in
- Belt Trade Size
- B
- Nominal Length
- 175 in
Description
V Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number B172, Outside Length 175 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Classical, Application Industrial, Belt Series V, Maximum Operating Temperature 165 Degrees F, Minimum Operating Temperature -30 Degrees F, Resistance Properties Heat Resistant, Oil Resistant, Standards ARPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.