Shop CONTINENTAL
See all product information
Create Account
Cogged V-Belt, Conti V Standard, C53, C, 57 in, 7/8 in Top Width
- Mfr # 20544523
- Zoro # G410918664
product price:Â
$
12.99
/ea
Key Features
V-Belt Type
Classical
Belt Series
Conti V Standard
V-Belt Section
C
Industry Number
C53
Top Width
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20544523
- Zoro #
- G410918664
- UPC #
- -
- Country of Origin
- Thailand
- Item
- Cogged V-Belt
- V-Belt Type
- Classical
- Belt Series
- Conti V Standard
- V-Belt Section
- C
- Industry Number
- C53
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM
- Belt Material
- Neoprene
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Dimensions
- Top Width
- 7/8 in
- Thickness
- 0.531 in
- Outside Length
- 57 in
- Belt Trade Size
- C
- Nominal Length
- 57 in
Description
V Belt, Belt Material Neoprene, Industry Number C53, Outside Length 57 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 7/8 in, Belt Trade Size C, V-Belt Type Classical, Standards ARPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.