Cogged V-Belt, Conti VX, 3VX1250, 3VX, EPDM, 125 in, 3/8 in Top Width
- Mfr # 3VX1250
- Zoro # G5199271
product price:Â
$
43.45
/ea
Key Features
V-Belt Type
Cogged
V-Belt Section
3VX
Number of Ribs
1
Top Width
3/8 in
Thickness
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3VX1250
- Zoro #
- G5199271
- UPC #
- 037256038754
- Country of Origin
- United States
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- Conti VX
- V-Belt Section
- 3VX
- Industry Number
- 3VX1250
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 230 Degrees F
- Standards
- RMA
- Construction
- Raw Edge, Cogged
- For Use With
- Multiple Belt Systems
- Belt Material
- Polybutadiene
- Minimum Operating Temperature
- -40 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Number of Bands
- 1
- Maximum Operating Temperature
- 230 Degrees F
- Edge Construction
- Raw Edge
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Dimensions
- Top Width
- 3/8 in
- Thickness
- 5/16 in
- Outside Length
- 125 in
- Belt Trade Size
- 3VX
- Nominal Length
- 125 in
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 3VX1250, Number of Bands 1, Outside Length 125 in, Reinforcing Cord Material Polyester, Thickness 5/16 in, Top Width 3/8 in, Belt Trade Size 3VX, V-Belt Type Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.