Cogged V-Belt, Conti VX, 3VX560, 3VX, EPDM, 56 in, 3/8 in Top Width
- Mfr # 3VX560
- Zoro # G5162783
product price:Â
$
20.15
/ea
Key Features
V-Belt Type
Cogged
V-Belt Section
3VX
Number of Ribs
1
Top Width
3/8 in
Thickness
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3VX560
- Zoro #
- G5162783
- UPC #
- 037256038617
- Country of Origin
- United States
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- Conti VX
- V-Belt Section
- 3VX
- Industry Number
- 3VX560
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 230 Degrees F
- Standards
- RMA
- Construction
- Raw Edge, Cogged
- For Use With
- Multiple Belt Systems
- Minimum Operating Temperature
- -40 Degrees F
- Number of Bands
- 1
- Belt Material
- Polybutadiene
- Maximum Operating Temperature
- 230 Degrees F
- Edge Construction
- Raw Edge
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Dimensions
- Top Width
- 3/8 in
- Thickness
- 5/16 in
- Outside Length
- 56 in
- Belt Trade Size
- 3VX
- Nominal Length
- 56 in
Description
The CONTINENTAL - 3VX560 is a Cogged, Wedge V-Belt designed for use in multiple belt systems. Constructed from durable Polybutadiene material, this V-belt features raw edge construction and is resistant to heat and oil. With its specific dimensions and compatibility indicated by the V-Belt Section attribute "3VX", it's suitable for various industrial machinery or commercial equipment.
Key Features of the CONTINENTAL - 3VX560 Cogged, Wedge V-Belt:
- Belt Material: The belt is made from Polybutadiene which determines its durability, flexibility, and resistance to environmental factors such as heat and chemicals.
- V-Belt Type: This cogged wedge type is designed for potential power transmission efficiency in compatible machinery.
- Operating Temperature Range: It is rated for operation within a temperature range of -40 Degrees to 230 Degrees F, but performance may vary depending on conditions.
- Outside Length & Top Width: With an outside length of 56 inches and top width of 3/8 inch, these measurements are intended to guide the selection process for proper fit and tension in various industrial applications such as machinery drive systems.
- Number of Ribs: Features one rib which is designed with the intention of enhancing grip and potentially distributing load evenly, which could improve the belt's power transmission efficiency under ideal conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.