Cogged V-Belt, Conti VX, 3VX500, 3VX, EPDM, 50 in, 3/8 in Top Width
- Mfr # 3VX500
- Zoro # G5182377
product price:Â
$
19.39
/ea
Key Features
V-Belt Type
Cogged
V-Belt Section
3VX
Number of Ribs
1
Top Width
3/8 in
Thickness
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3VX500
- Zoro #
- G5182377
- UPC #
- 037256038594
- Country of Origin
- United States
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- Conti VX
- V-Belt Section
- 3VX
- Industry Number
- 3VX500
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 230 Degrees F
- Standards
- RMA
- Construction
- Raw Edge, Cogged
- For Use With
- Multiple Belt Systems
- Minimum Operating Temperature
- -40 Degrees F
- Belt Material
- Polybutadiene
- Number of Bands
- 1
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Maximum Operating Temperature
- 230 Degrees F
- Edge Construction
- Raw Edge
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Dimensions
- Top Width
- 3/8 in
- Thickness
- 5/16 in
- Outside Length
- 50 in
- Belt Trade Size
- 3VX
- Nominal Length
- 50 in
Description
The CONTINENTAL - 3VX500 is a Cogged, Wedge V-Belt designed for use in multiple belt systems. Constructed from durable Polybutadiene material, this V-belt features raw edge construction and is resistant to heat and oil. The belt's design and materials are rated for operation within the specified temperature range of -40 Degrees to 230 Degrees F.
Key Features of the CONTINENTAL - 3VX500 Cogged, Wedge V-Belt:
- Belt Material: Constructed from Polybutadiene, known for its properties such as potential durability, flexibility, and resistance to certain environmental factors like heat and chemicals.
- V-Belt Type: This cogged wedge type v-belt is suitable for multiple belt systems.
- Operating Temperature Range: Rated for operation within the specified temperature ranges (-40 degrees to 230 degrees F), indicating its compatibility with various operating conditions.
- Number of Ribs: Featuring one rib, this v-belt is designed with an aim towards potentially enhanced grip and even load distribution that could improve power transmission efficiency.
- Outside Length & Top Width: Has dimensions including an outside length of 50 inches and a top width of 3/8 inch; these measurements are intended for compatibility with certain industrial applications such as machinery drive systems.
- V-Belt Section: Classified under the '3VX' section indicating its dimensions and compatibility with certain machinery types.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.