Shop DAYTON
See all product information
Create Account
V-Belt, Power King, A52, A, NR, 54 in, 1/2 in Top Width
- Mfr # A52
- Zoro # G3146665
product price:Â
$
10.89
/ea
Key Features
V-Belt Type
V-Belt
Belt Series
Power King
V-Belt Section
A
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A52
- Zoro #
- G3146665
- UPC #
- 190735295717
- Country of Origin
- Multiple
- Item
- V-Belt
- V-Belt Type
- V-Belt
- Belt Series
- Power King
- V-Belt Section
- A
- Industry Number
- A52
- Number of Ribs
- 1
- Material
- NR
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM
- Construction
- Wrapped
- Edge Construction
- Wrapped
- Application
- Heavy Industry, HVAC, Light Industry
- Maximum Operating Temperature
- 194 Degrees F
- Tensile Strength
- 2,900 N/mm
- Color
- Black
- Minimum Operating Temperature
- -22 Degrees F
- Number of Bands
- 1
- Belt Material
- Rubber Compound
- Belt Coating
- Rubber
- Resistance Properties
- Anti-Static, Heat-Resistant, Oil-Resistant
- Profile Type
- Single-Sided
- Static Conductivity
- Not Static Conductive
- System of Measurement
- Inch
- Wire Color
- Black
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 54 in
- Belt Trade Size
- A
- For Minimum Pulley Pitch Diameter
- 3 in
- Pitch Length
- 52 in
- Rib Width
- 0.5 in
- Nominal Length
- 54 in
Description
The DAYTON - 3X702 is a Classical V-Belt, an essential tool intended for use in transferring power between rotating shafts. This belt is designed with the intention of managing high torque levels, subject to proper usage and maintenance. Made from gum rubber with a fabric cover and polyester cords.
Key Features of the DAYTON - 3X702 Classical V-Belt:
- Belt Material: The belt is made from Gum Rubber, a material known for its potential to aid in efficient power transmission.
- Construction: The wrapped construction is intended to potentially enhance grip and load distribution, contributing towards efficiency.
- Operating Temperature Range: Rated for operation within temperatures ranging from -22 Degrees F up to 194 Degrees F. Suitability depends on specific environmental conditions.
- Resistance Properties: It features resistance properties against heat and oil that may contribute towards durability under certain conditions. It also exhibits static conductive characteristics; however, safe operation should always be ensured by following all relevant guidelines.
- V-Belt Section & Top Width: Classified as 'A' section with top width measuring at 1/2 inch indicating its dimensions compatibility with certain machinery
- Tensile Strength: With a rated tensile strength of 2,900 N/mm as per manufacturer specifications; actual performance may vary based on usage circumstances.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.