Cogged V-Belt, Conti VX, 3VX530, 3VX, EPDM, 53 in, 3/8 in Top Width
- Mfr # 3VX530
- Zoro # G5257861
product price:Â
$
22.39
/ea
Key Features
V-Belt Type
Cogged
V-Belt Section
3VX
Number of Ribs
1
Top Width
3/8 in
Thickness
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3VX530
- Zoro #
- G5257861
- UPC #
- 037256038600
- Country of Origin
- United States
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- Conti VX
- V-Belt Section
- 3VX
- Industry Number
- 3VX530
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 230 Degrees F
- Standards
- RMA
- For Use With
- Multiple Belt Systems
- Construction
- Raw Edge, Cogged
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 230 Degrees F
- Belt Material
- Polybutadiene
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Edge Construction
- Raw Edge
- Number of Bands
- 1
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Dimensions
- Top Width
- 3/8 in
- Thickness
- 5/16 in
- Outside Length
- 53 in
- Belt Trade Size
- 3VX
- Nominal Length
- 53 in
Description
Here is the revised description:
The CONTINENTAL - 3VX530 is a Cogged, Wedge V-Belt designed for use with multiple belt systems. Made from Polybutadiene, this durable and flexible V-belt is resistant to heat and oil, which may contribute to its lifespan in various industrial applications. The raw edge construction of the belt enhances grip while the single band and rib distribute load evenly for improved power transmission efficiency.
Key Features of the CONTINENTAL - 3VX530 Cogged, Wedge V-Belt:
- Belt Material: Constructed from Polybutadiene which provides durability, flexibility and resistance to environmental factors such as heat and chemicals.
- Construction: Raw Edge, Cogged design improves grip on pulleys and allows better power transmission.
- For Use With: Suitable for use with multiple belt systems in various industrial machinery or commercial equipment.
- Temperature Range: Rated for operation within a temperature range of -40 Degrees to 230 Degrees F.
- Rib Count: Features one longitudinal reinforcement rib that enhances grip and distributes load evenly for efficient power transmission.
- V-Belt Section & Type: Classified under the 3VX section indicating its dimensions compatibility with certain machinery; it's a wedge type cogged v-belt designed with an increased number of fibers embedded into the rubber compound, which may enhance performance in high horsepower applications compared to classical belts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.