Shop CONTINENTAL
See all product information
Create Account
Cogged V-Belt, Conti VX, 5VX750-A, 5VX, EPDM, 5/8 in Top Width
- Mfr # 5VX750-A
- Zoro # G812498375
product price:Â
$
89.79
/ea
Key Features
Belt Series
Conti VX
V-Belt Section
5VX
Industry Number
5VX750-A
Number of Ribs
1
Top Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5VX750-A
- Zoro #
- G812498375
- UPC #
- -
- Country of Origin
- Slovenia
Dimensions
- Top Width
- 5/8 in
- Thickness
- 17/32 in
Details
- Item
- Cogged V-Belt
- Belt Series
- Conti VX
- V-Belt Section
- 5VX
- Industry Number
- 5VX750-A
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 130 Degrees C
- Standards
- RMA
Description
V-Belt; 5VX Series; Cogged Belt Style; 75 in. Belt Outside Length; 5/8 in. Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.