Shop CONTINENTAL
See all product information
Create Account
Cogged V-Belt, Conti VX, AX18, AX, 20 in, 1/2 in Top Width
- Mfr # 20864607
- Zoro # G710918500
product price:Â
$
10.89
/ea
Key Features
V-Belt Type
Classical; Cogged
V-Belt Section
AX
Top Width
1/2 in
Thickness
0.31 in
Outside Length
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20864607
- Zoro #
- G710918500
- UPC #
- -
- Country of Origin
- Thailand
- Item
- Cogged V-Belt
- V-Belt Type
- Classical; Cogged
- Belt Series
- Conti VX
- V-Belt Section
- AX
- Industry Number
- AX18
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM
- Maximum Operating Temperature
- 230 Degrees F
- Resistance Properties
- Ozone-Resistant
- Minimum Operating Temperature
- -40 Degrees F
- Application
- General Industry
- Edge Construction
- Raw Edge
- Belt Material
- EPDM
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Dimensions
- Top Width
- 1/2 in
- Thickness
- 0.31 in
- Outside Length
- 20 in
- Belt Trade Size
- AX
- Nominal Length
- 20 in
Description
Wedge V-Belt, Belt Material EPDM, Edge Construction Raw Edge, Industry Number AX18, Outside Length 20 in, Reinforcing Cord Material Polyester, Thickness 5/16 in, Top Width 1/2 in, Belt Trade Size AX, V-Belt Type Wedge, Application General Industry, Belt Series VX, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Ozone-Resistant, Standards ARPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.